Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M01301.060.0001
Zoro # G8551916
product price: $2.89
/pk 100, $0.03/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 5 mm
Product Information
- Brand Zoro Select
- MFR # M01301.060.0001
- Zoro # G8551916
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 5 mm |
Hex Width | 10 mm |
Dimensional Standards | ISO 4032 |
Nut Height | 5 mm |
Width Across Flats | 10 mm |
Dia./Thread Size | M6-1.00 |
Details
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M6-1.00, Hex Width 10 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45639)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 5/16"-18 (EZ-A800)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V200 1/4S2-100)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 100 PK (FB3FLWASH14LOD3P100)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Black Oxide, 39/64 in Ht (U11390.112.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Chrome Plated, 21/64 in Ht, 50 PK (MPB656)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 10, Black Oxide, 26 mm Ht, 2 PK (M04120.330.0001)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Black Oxide, 19/64 in Ht, 50 PK (U11390.050.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073413)
- Zoro Select Hex Nuts