Shop All Hex Nuts
Zoro Select
Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK
Mfr # M01301.050.0001
Zoro # G9460193
original price:
$3.89
5% off
new price: $3.69
/pk 100, $0.04/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 4 mm
Product Information
- Brand Zoro Select
- MFR # M01301.050.0001
- Zoro # G9460193
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 4 mm |
Hex Width | 8 mm |
Dimensional Standards | ISO 4032 |
Nut Height | 4 mm |
Width Across Flats | 8 mm |
Dia./Thread Size | M5-0.80 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Hex Type | Standard Hex |
Manufacturer Location | Globally Sourced |
Fastener Thread Direction | Right Hand |
Fastener Finish | Zinc Plated |
Basic Material | Steel |
Nut Standards | ISO 4032 |
Nut Style | Hex Nut |
Material Grade | Class 8 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M5-0.80, Hex Width 8 mm, Hex Height 4 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 140 PK (4RWE8)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK25 (U07840.050.0075)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 31/64 in Ht, 25 PK (U04025.050.0001)
- ZORO SELECT Jam Nut, 9/16"-12, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11360.056.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 8, Zinc Yellow, 3/16 in Ht, 25 PK (U11352.031.0001)
- ZORO SELECT Heavy Hex Nut, 2"-8, Steel, Grade 2H, Black Oxide, 2-1/32 in Ht (HHNFI2H200-001BX)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Black Oxide, 31/32 in Ht, 5 PK (U08160.112.0002)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01300.075.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04180.087.0002)
- Zoro Select Hex Nuts