Shop All Hex Nuts
Zoro Select
Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht
Mfr # M22200.480.0001
Zoro # G1941129
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 48 mm
- Hex Width 75 mm
Product Information
- Brand Zoro Select
- MFR # M22200.480.0001
- Zoro # G1941129
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M48-5.00 |
Hex Height | 48 mm |
Hex Width | 75 mm |
Nut Height | 48 mm |
Dia./Thread Size | M48-5.00 |
Width Across Flats | 75 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Material Quality Standards | ASTM A194 |
Manufacturer Location | Globally Sourced |
Application | General Purpose |
Hex Type | Standard Hex |
Basic Material | Steel |
Material Grade | Class 2H |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut |
Nut Standards | ASTM A194 |
Fastener Finish | Plain |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size M48-5.00, Hex Width 75 mm, Hex Height 48 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 5 PK (MPB3581)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 3/8 in Shaft Dia, 100 PK (C-37ST ZD)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00603203.PL.DAR)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Grade 2H, Black Oxide, 14 mm Ht, 10 PK (M22200.140.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK (M22200.240.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Grade 2H, Black Oxide, 12 mm Ht, 20 PK (M22200.120.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 49/64 in Ht, 10 PK (U11090.056.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Brass, Not Graded, Plain, 3/8 in Ht, 10 PK (1WU69)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Zinc Plated, 1-49/64 in Ht, 17 PK (4RXN3)
- ZORO SELECT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51080.050.0001)
- Zoro Select Hex Nuts