Shop All Hex Nuts
Zoro Select
Hex Nut, M42-4.50, Steel, Class 10, Black Oxide, 34 mm Ht, 2 PK
Mfr # M04120.420.0001
Zoro # G0472005
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 34 mm
- Hex Width 65 mm
Product Information
- Brand Zoro Select
- MFR # M04120.420.0001
- Zoro # G0472005
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M42-4.50 |
Hex Height | 34 mm |
Hex Width | 65 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 65 mm |
Nut Height | 34 mm |
Dia./Thread Size | M42-4.50 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M42-4.50, Hex Width 65 mm, Hex Height 34 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS15)
- ARROW FASTENER Heavy Duty Staples, T50, - ga, Flat Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (506SS1)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 50 PK (1WB10)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body, 25 PK (4005PK)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04120.200.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK (M04120.080.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK (L04120.120.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08110.025.0001)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK (3HEE6)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- Zoro Select Hex Nuts