Shop All Hex Nuts
Zoro Select
Hex Nut, M4-0.70, Steel, Class 8, Zinc Plated, 3.20 mm Ht, 100 PK
Mfr # M01301.040.0001
Zoro # G9460184
original price:
$2.59
13% off
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 3.20 mm
Product Information
- Brand Zoro Select
- MFR # M01301.040.0001
- Zoro # G9460184
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M4-0.70 |
Hex Height | 3.20 mm |
Hex Width | 7 mm |
Dimensional Standards | ISO 4032 |
Dia./Thread Size | M4-0.70 |
Nut Height | 3.2 mm |
Width Across Flats | 7 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | ISO 4032 |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Hex Type | Standard Hex |
Manufacturer Location | Globally Sourced |
Nut Style | Hex Nut |
Material Grade | Class 8 |
Nut Standards | ISO 4032 |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M4-0.70, Hex Width 7 mm, Hex Height 3.2 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L (24C564)
- KEENSERT Key Locking Insert, 4 Keys, #1-8 Int Thrd Sz, Stainless Steel (MS51831-111L)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 27/64 in Ht, 400 PK (75NJ8)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11380.043.0001)
- ZORO SELECT Jam Nut, 1-1/8"-12, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11380.112.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Stainless Steel, Not Graded, Plain, 3/8 in Ht, 500 PK (44NF188)
- ZORO SELECT Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 0.102 to 0.114 in Ht, 2000 PK (06NK188)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- BIG ROC TOOLS 150Pc Hex Nut With Top Assortment (BI38794)
- Zoro Select Hex Nuts