Shop All Hex Nuts
Zoro Select
Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK
Mfr # M04120.390.0001
Zoro # G2653668
product price: $15.15
/pk 2, $7.58/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 31 mm
- Hex Width 60 mm
Product Information
- Brand Zoro Select
- MFR # M04120.390.0001
- Zoro # G2653668
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M39-4.00 |
Hex Height | 31 mm |
Hex Width | 60 mm |
Dimensional Standards | DIN 934 |
Nut Height | 31 mm |
Dia./Thread Size | M39-4.00 |
Width Across Flats | 60 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Application | General Purpose |
Manufacturer Location | Globally Sourced |
Hex Type | Standard Hex |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Material Grade | Class 10 |
Nut Standards | DIN 934 |
Fastener Finish | Plain |
Nut Style | Hex Nut |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M39-4.00, Hex Width 60 mm, Hex Height 31 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAWLPLUG Self Drilling Anchor, 1 1/4" L, Nylon, 1 PK (R-S0-DRA-01D+7-1)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0009)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04120.240.0001)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04120.160.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (N01300.043.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04122.025.0001)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U55081.043.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Black Oxide, 63/64 in Ht, 50 PK (U22280.100.0001)
- Zoro Select Hex Nuts