Shop All Hex Nuts
Zoro Select
Hex Nut, M33-1.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK
Mfr # M01120.330.0150
Zoro # G2660948
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 26 mm
- Hex Width 50 mm
Product Information
- Brand Zoro Select
- MFR # M01120.330.0150
- Zoro # G2660948
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M33-1.50 |
Hex Height | 26 mm |
Hex Width | 50 mm |
Dimensional Standards | DIN 934 |
Nut Height | 26 mm |
Dia./Thread Size | M33-1.50 |
Width Across Flats | 50 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Right Hand |
Fastener Thread Type | Metric Fine |
Hex Type | Standard Hex |
Application | General Purpose |
Manufacturer Location | Globally Sourced |
Fastener Thread Direction | Right Hand |
Nut Standards | DIN 934 |
Fastener Finish | Plain |
Basic Material | Steel |
Nut Style | Hex Nut |
Material Grade | Class 8 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M33-1.50, Hex Width 50 mm, Hex Height 26 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37171.025.0001)
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (272714-100)
- SUBURBAN BOLT AND SUPPLY Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 10 in L (A0351001000G)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- ZORO SELECT Hex Nut, M33-2.00, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01120.330.0200)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01100.050.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01300.160.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 25 PK (U08111.062.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01120.043.0002)
- Zoro Select Hex Nuts