Shop All Hex Nuts
Zoro Select
Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 45 PK
Mfr # L01300.300.0001
Zoro # G5665138
product price: $76.69
/pk 45, $1.70/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M30-3.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 24 mm
Product Information
- Brand Zoro Select
- MFR # L01300.300.0001
- Zoro # G5665138
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M30-3.50 |
Hex Height | 24 mm |
Hex Width | 50 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M30-3.50 |
Nut Height | 24 mm |
Width Across Flats | 50 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M30-3.50, Hex Width 50 mm, Hex Height 24 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 3/8-16 Thread Size 8 Long (3313N761)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M5 Stainless Steel, Plain Finish, 5 PK (FINWX00500-005P1)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4500-440-SS)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Zinc Plated, 24 mm Ht, 5 PK (M01300.300.0001)
- ZORO SELECT Machine Screw Nut, #8-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA69)
- ZORO SELECT Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK (U51080.112.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 100 PK (100NF8)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Zinc Yellow, 31/32 in Ht, 5 PK (U04181.112.0002)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11060.043.0001)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 2 (0001778)
- Zoro Select Hex Nuts