Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M3-0.50, Steel, Class 6, Zinc Plated, 2.40 mm Ht, 100 PK
Mfr # HN46003000-100P1
Zoro # G2699803
original price:
$2.15
7% off
new price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 6
- Finish Zinc Plated
- Hex Height 2.40 mm
- Hex Width 5.5 mm
Product Information
- Brand Zoro Select
- MFR # HN46003000-100P1
- Zoro # G2699803
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M3-0.50 |
Hex Height | 2.40 mm |
Hex Width | 5.5 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 5.5 mm |
Nut Height | 2.4 mm |
Dia./Thread Size | M3-0.50 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 6, Material Steel, Thread Size M3-0.50, Hex Width 5.5 mm, Hex Height 2.4 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C30 max., Thread Pitch 0.5 mm, Thread Type Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK (M01210.060.0025)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U55450.013.0001)
- MAK-A-KEY Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (3607500750-36)
- MIDWEST FASTENER #8-32 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01965)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Hex Nut, M2.6-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002600-100P1)
- ZORO SELECT Hex Nut, M3.5-0.60, Steel, Class 6, Zinc Plated, 2.80 mm Ht, 100 PK (HN46003500-100P1)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01300.037.0001)
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B51080.075.0001)
- AFTERMARKET NUT 3816 HEX (A-HD38NCNUT-AI)
- Zoro Select Hex Nuts