Shop All Hex Nuts
Zoro Select
Hex Nut, M27-1.50, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK
Mfr # M01120.270.0150
Zoro # G2863318
product price: $6.65
/pk 5, $1.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 22 mm
- Hex Width 41 mm
Product Information
- Brand Zoro Select
- MFR # M01120.270.0150
- Zoro # G2863318
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M27-1.50 |
Hex Height | 22 mm |
Hex Width | 41 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 41 mm |
Nut Height | 22 mm |
Dia./Thread Size | M27-1.50 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Right Hand |
Fastener Thread Type | Metric Fine |
Rockwell Hardness | 30 |
Manufacturer Location | Globally Sourced |
Hex Type | Standard Hex |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut |
Nut Standards | DIN 934 |
Fastener Finish | Plain |
Basic Material | Steel |
Material Grade | Class 8 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M27-1.50, Hex Width 41 mm, Hex Height 22 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 50 PK (M04104.100.0090)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 20 PK (33891)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (07230)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.050.0150)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- ZORO SELECT Hex Nut, M20-2.00, Steel, Class 8, Black Oxide, 16 mm Ht, 10 PK (M01120.200.0200)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Zinc Plated, 1-15/16 in Ht, 3 PK (226NF)
- ZORO SELECT Jam Nut, 1-1/4"-7, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11360.125.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Zinc Plated, 35/64 in Ht, 300 PK (62NF)
- Zoro Select Hex Nuts