Shop All Hex Nuts
Zoro Select
Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK
Mfr # M04120.220.0001
Zoro # G0319317
original price:
$12.10
22% off
new price: $9.35
/pk 10, $0.93/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 18 mm
- Hex Width 32 mm
Product Information
- Brand Zoro Select
- MFR # M04120.220.0001
- Zoro # G0319317
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M22-2.50 |
Hex Height | 18 mm |
Hex Width | 32 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 32 mm |
Nut Height | 18 mm |
Dia./Thread Size | M22-2.50 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Hex Type | Standard Hex |
Rockwell Hardness | 36 |
Material Grade | Class 10 |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut |
Fastener Finish | Plain |
Nut Standards | DIN 934 |
Basic Material | Steel |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M22-2.50, Hex Width 32 mm, Hex Height 18 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 2in 18-8 Stainless Steel 100PK (9003930)
- ZORO SELECT Grade 8, 7/16 in Hex Head Cap Screw, Zinc Yellow Steel, 6 1/2 in L, 5 PK (U04104.043.0650)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-B7MACH)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel (3534-5/16K)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK (M04120.080.0001)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- ZORO SELECT Hex Nut, #4-40, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-244)
- L.H. DOTTIE Hex Nut, 3/8"-16, Carbon Steel, Grade 5, Zinc Plated, 50 PK (5HN38)
- Zoro Select Hex Nuts