Shop All Hex Nuts
Zoro Select
Hex Nut, M22-1.50, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK
Mfr # M01120.220.0150
Zoro # G2863345
original price:
$8.65
21% off
new price: $6.79
/pk 10, $0.68/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 18 mm
- Hex Width 32 mm
Product Information
- Brand Zoro Select
- MFR # M01120.220.0150
- Zoro # G2863345
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M22-1.50 |
Hex Height | 18 mm |
Hex Width | 32 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 32 mm |
Dia./Thread Size | M22-1.50 |
Nut Height | 18 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M22-1.50, Hex Width 32 mm, Hex Height 18 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP101)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (621064-100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3 in Lg, 5 PK (5/16-18X3000-SL)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Black Oxide, 11 mm Ht, 50 PK (M01120.140.0150)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK (M01120.120.0150)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Black Oxide, 16 mm Ht, 10 PK (M01120.200.0150)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08100.043.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 7/8 in Ht (U11071.150.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (51NF188)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Black Oxide, 63/64 in Ht, 55 PK (B04026.100.0001)
- Zoro Select Hex Nuts