Shop All Hex Nuts
Zoro Select
Hex Nut, M16-2.00, Steel, Class 8, Hot Dipped Galvanized, 13 mm Ht, 50 PK
Mfr # M01560.160.0001
Zoro # G2654447
product price: $4.85
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Hot Dipped Galvanized
- Hex Height 13 mm
- Hex Width 24 mm
Product Information
- Brand Zoro Select
- MFR # M01560.160.0001
- Zoro # G2654447
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 24 mm |
Dia./Thread Size | M16-2.00 |
Nut Height | 13 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Hot Dipped Galvanized, Material Grade/Class Class 8, Material Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Blue (176062)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 10 PK (U12353.062.0002)
- G.L. HUYETT Coiled Spring Pin Assort 250pcs. (DISP-SPC250)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Hot Dipped Galvanized, 6.50 mm Ht, 100 PK (M01560.080.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Thin Hex Nut, M8-1.25, Steel, Class 4, Zinc Plated, 4 mm Ht, 100 PK (M11360.080.0001)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B55080.075.0001)
- ZORO SELECT Hex Nut, M56-4.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0400)
- Zoro Select Hex Nuts