Shop All Hex Nuts
Zoro Select
Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK
Mfr # M01120.160.0100
Zoro # G2105251
product price: $14.59
/pk 25, $0.58/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 13 mm
- Hex Width 24 mm
Product Information
- Brand Zoro Select
- MFR # M01120.160.0100
- Zoro # G2105251
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-1.00 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M16-1.00 |
Width Across Flats | 24 mm |
Nut Height | 13 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Fine |
Thread Direction | Right Hand |
Fastener Thread Type | Metric Fine |
Application | General Purpose |
Manufacturer Location | Globally Sourced |
Hex Type | Standard Hex |
Nut Style | Hex Nut |
Fastener Finish | Plain |
Basic Material | Steel |
Nut Standards | DIN 934 |
Material Grade | Class 8 |
Fastener Thread Direction | Right Hand |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M16-1.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK (M51010.030.0025)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Black Steel Flat Head Phillips Drive, 4 PK (79472)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0200)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Aluminum Body, 100 PK (TAC0916.1-100)
- ZORO SELECT Hex Nut, M27-2.00, Steel, Class 8, Black Oxide, 22 mm Ht, 5 PK (M01120.270.0200)
- ZORO SELECT Hex Nut, M56-4.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0400)
- ZORO SELECT Hex Nut, M24-1.50, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0150)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- ZORO SELECT Machine Screw Nut, #12-24, Brass, Not Graded, Plain, 5/32 in Ht, 100 PK (1WA75)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 120 PK (B11380.100.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 7 mm Ht, 50 PK (M51090.140.0001)
- Zoro Select Hex Nuts