Shop All Hex Nuts
Zoro Select
Hex Nut, M1.6-0.35, A2 Stainless Steel, Not Graded, Plain, 1.30 mm Ht, 50 PK
Mfr # M51080.016.0001
Zoro # G2643929
original price:
$8.90
28% off
new price: $6.35
/pk 50, $0.13/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A2 Stainless Steel
- Finish Plain
- Hex Height 1.30 mm
- Hex Width 3.2 mm
- Standards DIN 934
Product Information
- Brand Zoro Select
- MFR # M51080.016.0001
- Zoro # G2643929
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M1.6-0.35 |
Hex Height | 1.30 mm |
Hex Width | 3.2 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M1.6-0.35 |
Width Across Flats | 3.2 mm |
Nut Height | 1.3 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size M1.6-0.35, Hex Width 3.2 mm, Hex Height 1.3 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 1-3/8 in Shoulder Lg, 316 Stainless Steel (STR60214F22)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK (N01000.031.0087)
- SCREW PRODUCTS Wood Screws 2-1/2"L 1 Lb (YTX-09212-1)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4530-832-S-12)
- ZORO SELECT Hex Nut, M7-1.00, A2 Stainless Steel, Not Graded, Plain, 5.50 mm Ht, 50 PK (M51080.070.0001)
- ZORO SELECT Hex Nut, M2-0.40, A2 Stainless Steel, Not Graded, Plain, 1.60 mm Ht, 50 PK (M51080.020.0001)
- ZORO SELECT Hex Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK (M51080.140.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01300.080.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2H, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U22281.100.0001)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 20 PK (06820)
- Zoro Select Hex Nuts