Shop All Hex Nuts
Zoro Select
Hex Nut, M14-2.00, Steel, Not Graded, Zinc Plated, 100 PK
Mfr # M14D934-10
Zoro # G9085433
product price: $25.79
/pk 100, $0.26/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric Coarse
Product Information
- Brand Zoro Select
- MFR # M14D934-10
- Zoro # G9085433
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M14-2.00 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric Coarse |
Rockwell Hardness | C26 to 36 |
Description
Hex Nuts,M14-2.0 DIN934 CLASS 10,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.140.0130)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (199116)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 11/32 in Shoulder Lg, Titanium (STR70531C05.5-1)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- ZORO SELECT Jam Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 37/64 in Ht, 5 PK (U51090.100.0001)
- ZORO SELECT Thin Hex Nut, M48-5.00, Steel, Class 4, Zinc Plated, 24 mm Ht (M11360.480.0001)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE52)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04122.056.0001)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #6-32, Carbon Steel, Plain (A0420080000)
- Zoro Select Hex Nuts