Shop All Hex Nuts
Zoro Select
Hex Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK
Mfr # M55080.140.0001
Zoro # G6079543
original price:
$14.29
28% off
new price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material A4 Stainless Steel
- Finish Plain
- Hex Height 11 mm
- Hex Width 22 mm
- Standards DIN 934
Product Information
- Brand Zoro Select
- MFR # M55080.140.0001
- Zoro # G6079543
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 11 mm |
Hex Width | 22 mm |
Dimensional Standards | DIN 934 |
Nut Height | 11 mm |
Width Across Flats | 22 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- SUNBELT Linch Pin 0.49" x1.7" x1.93" (A-B1WH1)
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M55080.160.0001)
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- ZORO SELECT Hex Nut, M22-2.50, A4 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK (M55080.220.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 12, Black Oxide, 5 mm Ht, 100 PK (M04190.060.0001)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Black Oxide, 16 mm Ht, 10 PK (M01120.200.0150)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 19 mm Ht, 10 PK (M01300.240.0001)
- ARMOR COAT Hex Nut, 1/2"-13, Steel, Grade 8, Advanced Corrosion Resistance, 7/16 in Ht, 50 PK (UST236019)
- Zoro Select Hex Nuts