Shop All Hex Nuts
Zoro Select
Hex Nut, M12-1.75, Steel, Grade 2H, Black Oxide, 12 mm Ht, 20 PK
Mfr # M22200.120.0001
Zoro # G2649285
product price: $4.35
/pk 20, $0.22/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 12 mm
- Hex Width 19 mm
Product Information
- Brand Zoro Select
- MFR # M22200.120.0001
- Zoro # G2649285
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 12 mm |
Hex Width | 19 mm |
Nut Height | 12 mm |
Dia./Thread Size | M12-1.75 |
Width Across Flats | 19 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2H |
Finish | Black Oxide |
System of Measurement | Metric |
Thread Type | Metric |
Thread Direction | Right Hand |
Fastener Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Application | General Purpose |
Material Quality Standards | ASTM A194 |
Hex Type | Standard Hex |
Nut Style | Hex Nut |
Material Grade | Class 2H |
Nut Standards | ASTM A194 |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size M12-1.75, Hex Width 19 mm, Hex Height 12 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M4 X 30 ROLL PIN (A4570040030)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04104.062.0225)
- NEWPORT FASTENERS 5/16 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW025050P)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Grade 2H, Black Oxide, 10 mm Ht, 20 PK (M22200.100.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK (U01330.043.0002)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 10 PK (U08110.087.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04181.150.0002)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 100 PK (M04122.080.0001)
- Zoro Select Hex Nuts