Shop All Hex Nuts
Zoro Select
Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 600 PK
Mfr # L01301.120.0001
Zoro # G5665025
product price: $45.59
/pk 600, $0.08/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 10 mm
Product Information
- Brand Zoro Select
- MFR # L01301.120.0001
- Zoro # G5665025
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 10 mm |
Hex Width | 24 mm |
Dimensional Standards | ISO 4032 |
Nut Height | 10 mm |
Dia./Thread Size | M12-1.75 |
Width Across Flats | 24 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M12-1.75, Hex Width 24 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Metric, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 220 lb Tension Strength, Steel, 10 PK (U63266.025.0001)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 25 PK (U51000.043.0125)
- ZORO SELECT Key Locking Thread Insert, 1/8" L, PK10 (217-077284)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (U04180.050.0002)
- ZORO SELECT Hex Nut, 3/4"-16, Brass, Not Graded, Plain, 41/64 in Ht, 5 PK (1WE38)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ZORO SELECT Hex Nut, M72-6.00, Steel, Class 8, Black Oxide, 58 mm Ht (M01100.720.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01300.087.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2HM, Black Oxide, 200 PK (U22285.062.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Brass, Not Graded, Plain, 63/64 in Ht (1WY53)
- Zoro Select Hex Nuts