Shop All Hex Nuts
Zoro Select
Hex Nut, M10-1.25, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK
Mfr # M04180.100.0125
Zoro # G1972120
product price: $14.85
/pk 100, $0.15/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 8 mm
- Hex Width 17 mm
Product Information
- Brand Zoro Select
- MFR # M04180.100.0125
- Zoro # G1972120
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M10-1.25 |
Hex Height | 8 mm |
Hex Width | 17 mm |
Dimensional Standards | DIN 934 |
Nut Height | 8 mm |
Width Across Flats | 17 mm |
Dia./Thread Size | M10-1.25 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M10-1.25, Hex Width 17 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 1/4 in W, 1/4 in H (3002500250-72)
- ZORO SELECT M1.6-0.35 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51110.016.0004)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK (M04180.160.0150)
- ZORO SELECT Hex Nut, M12-1.25, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0125)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04180.240.0200)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A563, Galvanized, 375 PK (50A563DHG)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 180 PK (B04122.075.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Black Oxide, 27/32 in Ht (U11390.150.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 3000 PK (37NF8D)
- Zoro Select Hex Nuts