Shop All Hex Nuts
Zoro Select
Hex Nut, M10-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK
Mfr # HNX4801000-050P1
Zoro # G3023894
original price:
$8.39
9% off
new price: $7.59
/pk 50, $0.15/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 8 mm
- Hex Width 17 mm
Product Information
- Brand Zoro Select
- MFR # HNX4801000-050P1
- Zoro # G3023894
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.00 |
Hex Height | 8 mm |
Hex Width | 17 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 17 mm |
Dia./Thread Size | M10-1.00 |
Nut Height | 8 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M10-1.00, Hex Width 17 mm, Hex Height 8 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C30 max., Thread Pitch 1 mm, Thread Type Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Aluminum, 10 PK (ALA1-8125-7.9)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07410.100.0700)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 5 PK (U51007.062.0450)
- ZORO SELECT Hex Nut, M18-1.50, Steel, Class 8, Zinc Plated, 15 mm Ht, 20 PK (HNX4801800-020P2)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Zinc Plated, 11 mm Ht, 25 PK (HNF4801400-025P2)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNF4801000-050P1)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Black Oxide, 17/64 in Ht, 100 PK (U08160.031.0002)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (U04122.037.0001)
- ZORO SELECT Hex Nut, M36-2.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0200)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade 2HM, Black Oxide, 50 PK (U22285.100.0001)
- Zoro Select Hex Nuts