Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK
Mfr # U51160.056.0002
Zoro # G5335827
original price:
$18.15
10% off
new price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 31/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U51160.056.0002
- Zoro # G5335827
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Dia./Thread Size | 9/16"-18 |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Standard Hex |
Manufacturer Location | Globally Sourced |
Fastener Thread Direction | Right Hand |
Basic Material | Stainless Steel |
Nut Style | Hex Nut |
Nut Standards | ASME B18.2.2 |
Fastener Finish | Plain |
Material Grade | 18-8 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF/UNS, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Stainless Steel, 3 PK (65106)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (N04160.043.0375)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09678)
- STANLEY Heavy Duty Staples, 24 ga, 9/16 in Leg L, Steel, 1250 PK (STHT71838)
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- ZORO SELECT Hex Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51160.087.0002)
- ZORO SELECT Hex Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51160.075.0002)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51160.062.0002)
- ZORO SELECT Hex Nut, 3/8"-16, Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (37NF316)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Black Oxide, 23/64 in Ht, 10 PK (U11390.062.0001)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG6)
- Zoro Select Hex Nuts