Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK
Mfr # U04122.056.0001
Zoro # G4265003
original price:
$12.17
51% off
new price: $5.95
/pk 25, $0.24/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Yellow
- Hex Height 31/64 in
- Hex Width 7/8 in
Product Information
- Brand Zoro Select
- MFR # U04122.056.0001
- Zoro # G4265003
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Dia./Thread Size | 9/16"-12 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, Steel, Chrome Plated, 10 PK (74324)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 50 PK (ZSCRW-171)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht (5GAZ8)
- ZORO SELECT Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M55080.120.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 23/32 in Ht (U51091.125.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 325 PK (5KHD7)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK (U22383.062.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (338801-BR-50)
- Zoro Select Hex Nuts