Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK
Mfr # U55080.056.0001
Zoro # G9465373
product price: $17.69
/pk 25, $0.71/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 31/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U55080.056.0001
- Zoro # G9465373
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 31/64 in |
Dia./Thread Size | 9/16"-12 |
Details
Item | Hex Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Rockwell Hardness | B80 to C32 |
Hex Type | Standard Hex |
Manufacturer Location | Globally Sourced |
Fastener Finish | Plain |
Nut Standards | ASME B18.2.2 |
Nut Style | Hex Nut |
Fastener Thread Direction | Right Hand |
Material Grade | 316 |
Basic Material | Stainless Steel |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-4.00X1.0DSL)
- ZORO SELECT Grade 2, 1/2 in Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (U08200.050.0600)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-8 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY90)
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht (NUT93038C)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (NUT93014C)
- ZORO SELECT Hex Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 5 PK (U55080.150.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA71)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK (38NJ5)
- HILLMAN 150003 0.25-20 Coarse Thread Zinc Plated Steel Hex Nut, 100PK (718544)
- Zoro Select Hex Nuts