Shop All Hex Nuts
Zoro Select
Hex Nut, #8-32, Nylon, 6/6, 0.12 to 0.14 in Ht, 2500 PK
Mfr # 08NHN
Zoro # G2443565
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Material Grade/Class 6/6
- Hex Height 0.12 to 0.14 in
- Hex Width 0.325 to 0.345 in
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # 08NHN
- Zoro # G2443565
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 0.12 to 0.14 in |
Hex Width | 0.325 to 0.345 in |
Details
Item | Hex Nut |
Material | Nylon |
Material Grade/Class | 6/6 |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
8-32 Hex Nut Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (1PXT4)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 316, Plain Finish (U55070.087.3600)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (N01330.075.0002)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11375.075.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Black Oxide, 7/32 in Ht, 100 PK (U08160.025.0002)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- Zoro Select Hex Nuts