Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK
Mfr # N04122.087.0001
Zoro # G0691349
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-9
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Product Information
- Brand Zoro Select
- MFR # N04122.087.0001
- Zoro # G0691349
- UPC # 190735973356
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/8"-9 |
Nut Height | 3/4 in |
Width Across Flats | 1 5/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNC, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03252)
- DEWALT Power-Stud Wedge Anchor, 7/8" Dia., 8" L, Stainless Steel Stainless Steel, 10 PK (07352-PWR)
- AMPG Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 80 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X80)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS12)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- ZORO SELECT Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M51080.080.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04181.087.0002)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U55080.050.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 8, Hot Dipped Galvanized, 38 mm Ht (M01560.480.0001)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04181.100.0003)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (NB317100B-3000)
- Zoro Select Hex Nuts