Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK
Mfr # N01300.087.0001
Zoro # G0340000
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/8"-9
- Material Steel
- Finish Zinc Plated
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Product Information
- Brand Zoro Select
- MFR # N01300.087.0001
- Zoro # G0340000
- UPC # 190735968345
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/4 in |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 5/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04110.050.0350)
- DEWALT Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head (DMC14815HDG.5M)
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- ZORO SELECT Machine Screw Nut, #10-24, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA71)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (N04122.087.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01301.080.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Class 5, Black Oxide, 23/64 in Ht, 25 PK (U11090.037.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Black Oxide, 47/64 in Ht, 10 PK (U04026.075.0001)
- ZORO SELECT Hex Nut, M22-2.50, A4 Stainless Steel, Not Graded, Plain, 18 mm Ht, 5 PK (M55080.220.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01300.075.0001)
- Zoro Select Hex Nuts