Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 8, Plain, 0.599 to 0.69 in Ht, 1100 PK
Mfr # 44NHI8P
Zoro # G2443425
product price: $442.99
/pk 1100, $0.40/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Plain
- Hex Height 0.599 to 0.69 in
- Hex Width 39/64 in
Product Information
- Brand Zoro Select
- MFR # 44NHI8P
- Zoro # G2443425
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 0.599 to 0.69 in |
Hex Width | 39/64 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Plain |
Standards | SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Fine |
Description
Hex Nuts,7/16-20x39/64 HIGH HE,PK1100, Package Quantity 1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38130.120.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 100 PK (U34330.025.0086)
- ZORO SELECT Key Locking Thread Insert, 5/16" L, PK10 (217-077300)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Black Oxide, 31/64 in Ht, 25 PK (U08160.056.0002)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 1/2 in Ht, 50 PK (HHNIC050-050BX)
- ZORO SELECT Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U51740.011.0001)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Black Oxide, 11 mm Ht, 50 PK (M01120.140.0150)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-8, Steel, Grade 2HM, Black Oxide, 40 PK (U22285.112.0001)
- ZORO SELECT Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51080.043.0001)
- Zoro Select Hex Nuts