Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK
Mfr # U04120.043.0001
Zoro # G4272231
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Black Oxide
- Hex Height 3/8 in
- Hex Width 11/16 in
Product Information
- Brand Zoro Select
- MFR # U04120.043.0001
- Zoro # G4272231
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/8 in |
Width Across Flats | 11/16 in |
Dia./Thread Size | 7/16"-14 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.15625 in Dia., 0.353 in L, Copper Body, 1000 PK (PCBD503)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 35 PK (551420-35)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY8)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 5000 PK (HN40008001GB)
- ZORO SELECT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93010F)
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08100.100.0001)
- ZORO SELECT Hex Nut, M16-2.00, A2 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M51080.160.0001)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- Zoro Select Hex Nuts