Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 55/64 in Ht, 10 PK
Mfr # U11095.062.0001
Zoro # G3404506
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-18
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # U11095.062.0001
- Zoro # G3404506
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 55/64 in |
Hex Width | 15/16 in |
Dimensional Standards | SAE J482 |
Dia./Thread Size | 5/8"-18 |
Width Across Flats | 15/16 in |
Nut Height | 55/64 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Hex High Nut |
Manufacturer Location | Globally Sourced |
Basic Material | Steel |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 8 |
Nut Style | High Nut |
Description
Hex Nut, Hex Type Hex High Nut, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards SAE J482, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Wall Anchor, 3-1/2" L, Plastic, 24 PK (MAW35B24)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07150.060.0030)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK (U08110.100.0001)
- ZORO SELECT Jam Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK (U51090.056.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 1-9/32 in Ht, 5 PK (U55080.150.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 110 PK (B04122.087.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Black Oxide, 7/8 in Ht (U11070.150.0001)
- Zoro Select Hex Nuts