Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK
Mfr # N01120.062.0002
Zoro # G0340055
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-18
- Material Steel
- Finish Black Oxide
- Hex Height 35/64 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # N01120.062.0002
- Zoro # G0340055
- UPC # 190735968390
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/8"-18 |
Nut Height | 35/64 in |
Width Across Flats | 15/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.013.0018)
- BUILDRIGHT Wood Screw, #8, 2-3/8 in, Black Phosphate Steel Truss Head Phillips Drive, 100 PK (08159)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- ZORO SELECT Hex Nut, M6-0.75, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01340.060.0075)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11070.050.0001)
- ZORO SELECT Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK (M51080.120.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Carbon Steel, Grade A, Zinc Yellow, 3/16 in Ht, 100 PK (U11350.031.0001)
- ZORO SELECT Jam Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51092.050.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht (4CAZ4)
- ZORO SELECT Hex Nut, M45-1.50, Steel, Class 8, Black Oxide, 36 mm Ht (M01120.450.0150)
- Zoro Select Hex Nuts