Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-11, Steel, Zinc Plated, 35/64 in Ht, 300 PK
Mfr # 62NF
Zoro # G2438561
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Hex Height 35/64 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # 62NF
- Zoro # G2438561
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,5/8-11 HEx NUT FINISHED,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (N01200.050.0100)
- ZORO SELECT Hex Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 0.26 in Ht, 1000 PK (37NWHP3)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB025)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 19/64 in Ht, 50 PK (U11391.050.0001)
- ZORO SELECT Thin Hex Nut, M10-1.00, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK (M11380.100.0100)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04180.062.0002)
- ZORO SELECT Hex Nut, #5-40, Steel, Not Graded, Zinc Plated, 7/64 in Ht, 100 PK (HMSNI20-50-100P1)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Zinc Plated, 7/32 in Ht, 3000 PK (37NJBZ)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (12P534)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 600 PK (L01301.120.0001)
- Zoro Select Hex Nuts