Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK
Mfr # HNI80621-450T
Zoro # G6825427
product price: $94.15
/pk 450, $0.21/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Hex Height 35/64 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # HNI80621-450T
- Zoro # G6825427
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/8"-11 |
Nut Height | 35/64 in |
Width Across Flats | 15/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C32, Thread Type Coarse, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PS-150Z)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 10 PK (M51010.160.0035)
- VALUE RIVET Blind Rivet, 500 PK (M44119)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0035)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Chrome Plated, 21/64 in Ht, 50 PK (MPB656)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-27/32 in Ht, 20 PK (4RVN9)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8M, Plain, 300 PK (U22384.037.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 20 PK (69103)
- Zoro Select Hex Nuts