Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-11, Steel, Galvanized, 35/64 in Ht, 250 PK
Mfr # 62NFG
Zoro # G2440880
product price: $75.59
/pk 250, $0.30/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Hex Height 35/64 in
- Hex Width 15/16 in
- Standards ASME B18.2.2, SAE J995
Product Information
- Brand Zoro Select
- MFR # 62NFG
- Zoro # G2440880
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Galvanized |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,5/8-11 HEx NUT TAPPED O,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1416MPP)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0200)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-21/32 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-1500-SZ)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x1, PK10 (0137516T100)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Galvanized, 21/64 in Ht, 1000 PK (37NFG)
- ZORO SELECT Hex Nut, 1"-8, Steel, Galvanized, 55/64 in Ht, 60 PK (100NFG)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Galvanized, 41/64 in Ht, 100 PK (75NFG)
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade C, Black Oxide, 1-1/4 in Ht, 5 PK (HHNIC125-005BX)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 39/64 in Ht, 25 PK (U11095.043.0001)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 4 PK (31011)
- Zoro Select Hex Nuts