Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 3000 PK
Mfr # 37NF8D
Zoro # G2439873
product price: $835.99
/pk 3000, $0.28/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Yellow
- Hex Height 21/64 in
- Hex Width 9/16 in
Product Information
- Brand Zoro Select
- MFR # 37NF8D
- Zoro # G2439873
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
3/8-16 Coarse Thread Hex Nut Grade 8 Domestic Zinc Yellow DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 625 PK (B12920.050.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.025.0037)
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0062)
- ZORO SELECT #8-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0100)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2000 PK (37NF8)
- ZORO SELECT Hex Nut, #8-32, Nylon, 6/6, 0.12 to 0.14 in Ht, 2500 PK (08NHN)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Plated, 29/64 in Ht, 10 PK (U11380.075.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Black Oxide, 7/16 in Ht, 500 PK (50NFB)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 1100 PK (B51081.037.0001)
- FOREVERBOLT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN832P50)
- Zoro Select Hex Nuts