Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK
Mfr # N04120.037.0001
Zoro # G0380445
product price: $68.55
/pk 100, $0.69/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 3/8"-16
- Material Steel
- Finish Black Oxide
- Hex Height 21/64 in
- Hex Width 9/16 in
Product Information
- Brand Zoro Select
- MFR # N04120.037.0001
- Zoro # G0380445
- UPC # 190735971901
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 21/64 in |
Hex Width | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 9/16 in |
Dia./Thread Size | 3/8"-16 |
Nut Height | 21/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNC, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, M6 Thread Size, Black Oxide Steel, 5mm Head Ht (522406020)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 12 PK (39576)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1 L, PK5, Finish: Plain (WWG-CLPSBPS-055)
- ZORO SELECT Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.070.0020)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- ZORO SELECT Jam Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (U55090.025.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Plated, 1-1/16 in Ht, 5 PK (U04162.125.0002)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK (3HEE6)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A563, Galvanized, 125 PK (75A563DHG)
- Zoro Select Hex Nuts