Shop All Hex Nuts
Zoro Select
Hex Nut, 3/8"-16, Peek, Not Graded, Plain, 1/4 in Ht, 10 PK
Mfr # PK3816-NTS-01
Zoro # G5615132
product price: $31.25
/pk 10, $3.13/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Peek
- Finish Plain
- Hex Height 1/4 in
- Hex Width 5/8 in
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # PK3816-NTS-01
- Zoro # G5615132
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Height | 1/4 in |
Hex Width | 5/8 in |
Dimensional Standards | ASME B18.6.3 |
Dia./Thread Size | 3/8"-16 |
Details
Item | Hex Nut |
Material | Peek |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.6.3 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Removable | Yes |
Hex Type | Machine Screw |
Basic Material | Peek |
Nut Standards | ASME B18.6.3 |
Fastener Thread Direction | Right Hand |
Color | Natural |
Nut Style | Hex Nut |
Material Grade | Not Graded |
Fastener Finish | Anodized |
Description
Hex Nut, Hex Type Machine Screw, Finish Plain, Material Grade/Class Not Graded, Material PEEK, Thread Size 3/8 In.-16, Hex Width 5/8 in, Hex Height 1/4 in, Dimensional Standards ASME B18.6.3, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Removable Yes, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (PS-275N)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 25 PK (ZSCRW-177)
- ZORO SELECT Class 8.8, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01010.200.0090)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (A0020320100Z)
- ZORO SELECT Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK (U51090.087.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 5 mm Ht, 100 PK (M01300.060.0001)
- ZORO SELECT Hex Nut, #12-28, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HMSNFI2-120-100P1)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Plain, 3000 PK (M6D934-10P)
- ZORO SELECT Machine Screw Nut, #2-56, Brass, Not Graded, Plain, 1/16 in Ht, 100 PK (1WA59)
- ZORO SELECT Hex Nut, M42-4.50, Steel, Class 10, Black Oxide, 34 mm Ht, 2 PK (M04120.420.0001)
- Zoro Select Hex Nuts