Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 41/64 in Ht, 25 PK
Mfr # HNI2075LH-025BX
Zoro # G2945257
original price:
$45.19
9% off
new price: $40.69
/pk 25, $1.63/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 41/64 in
- Hex Width 1 1/8 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # HNI2075LH-025BX
- Zoro # G2945257
- UPC # 096653977172
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1 1/8 in |
Dia./Thread Size | 3/4"-10 |
Width Across Flats | 1 1/8 in |
Nut Height | 41/64 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Left Hand |
Fastener Thread Type | UNC (Coarse) |
Removable | Yes |
Hex Type | Standard Hex |
Application | For Use with Left Hand Threaded Bolts |
Rockwell Hardness | B68 to C32 |
Fastener Finish | Plain |
Basic Material | Steel |
Fastener Thread Direction | Left Hand |
Nut Style | Hex Nut |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Not Graded, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 41/64 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (35F0820.1-EA-25)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13303)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Galvanized, 5 PK (2858412)
- HILLMAN Nylon Insert Lock Nut, Steel, Zinc Plated (312058)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Not Graded, Black Oxide, 7/16 in Ht, 50 PK (HNI5050LH-050BX)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK (HNI5062LH-025BX)
- ZORO SELECT Hex Nut, M24-3.00, A2 Stainless Steel, Not Graded, Plain, 19 mm Ht, 5 PK (M51080.240.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- ZORO SELECT Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.019.0001)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 442 PK (51157)
- Zoro Select Hex Nuts