Shop All Hex Nuts
Zoro Select
Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK
Mfr # A01300.075.0001
Zoro # G1677210
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Hex Height 41/64 in
- Hex Width 1 7/64 in
Product Information
- Brand Zoro Select
- MFR # A01300.075.0001
- Zoro # G1677210
- UPC # 190735975114
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-10 |
Hex Height | 41/64 in |
Hex Width | 1 7/64 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 3/4"-10 |
Nut Height | 41/64 in |
Width Across Flats | 1 1/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 7/64 in, Hex Height 41/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE7)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- ZORO SELECT #10-32 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY33)
- ZORO SELECT Lock Nut, 1/2"-13, Nylon, Yellow Zinc, 0.464 in Ht, 800 PK (50NSTY)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK (U11375.037.0001)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- ZORO SELECT Hex Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 2.40 mm Ht, 50 PK (M51080.030.0001)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Chrome Plated, 17/64 in Ht, 50 PK (MPB655)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04120.062.0001)
- FOREVERBOLT Hex Nut, #10-24, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 50 PK (FB3HEXN1024P50)
- Zoro Select Hex Nuts