Shop All Hex Nuts
Zoro Select
Hex Nut, #2-12, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK
Mfr # 201NF
Zoro # G2438595
product price: $57.59
/pk 5, $11.52/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-12
- Material Steel
- Finish Zinc Plated
- Hex Height 1-23/32 in
- Hex Width 3 in
Product Information
- Brand Zoro Select
- MFR # 201NF
- Zoro # G2438595
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #2-12 |
Hex Height | 1-23/32 in |
Hex Width | 3 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,2-12 HEx NUT FINISHED ZIN,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (WWG800250025036)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 10 PK (M04104.200.0070)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2L, PK50 (U08300.050.0150)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (63343)
- ZORO SELECT Machine Screw Nut, M3-0.50, Nylon, Not Graded, Plain, 2.20 mm Ht, 25 PK (04M030050HN)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04180.043.0002)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (U01300.075.0001)
- ZORO SELECT Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, 10000 PK (M2.5D934A4)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51160.125.0002)
- Zoro Select Hex Nuts