Shop All Hex Nuts
Zoro Select
Hex Nut, 1/4"-28, Steel, Grade 5, Black Oxide, 7/32 in Ht, 100 PK
Mfr # N01120.025.0002
Zoro # G1923601
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-28
- Material Steel
- Finish Black Oxide
- Hex Height 7/32 in
- Hex Width 7/16 in
Product Information
- Brand Zoro Select
- MFR # N01120.025.0002
- Zoro # G1923601
- UPC # 190735976067
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1/4"-28 |
Width Across Flats | 7/16 in |
Nut Height | 7/32 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Black, Made in North America Yes, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, RoHS Compliant Yes, Thread Type UNF, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- RIP-TIE Back-to-Back Strap, No Adhesive, 6 in, 1 in Wd, Green, 5 PK (J-B6-C05-GN)
- ZORO SELECT Barrel Bolt, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN3)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK (HC1010035-025P2)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04120.075.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04122.075.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04120.300.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04120.062.0001)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- Zoro Select Hex Nuts