Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 900 PK
Mfr # 51NF5
Zoro # G2439952
product price: $201.99
/pk 900, $0.22/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- Hex Height 7/16 in
- Hex Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # 51NF5
- Zoro # G2439952
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Fine |
Description
Hex Nuts,1/2-20 HEx NUT FINSH FI,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 10 PK (M51000.160.0060)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5302)
- VAST Square Washer, Fits Bolt Size 1/4 in Hot Dipped Galvanized Finish, 50 PK (V500 1/4HDG-50)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 500 PK (5109NHW)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade C, Black Oxide, 1-7/64 in Ht, 5 PK (U04025.112.0001)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT Machine Screw Nut, 1/4"-28, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (325320-PG)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01120.050.0002)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 3/4 in Ht, 10 PK (U08100.087.0001)
- Zoro Select Hex Nuts