Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK
Mfr # N01330.050.0002
Zoro # G1923525
original price:
$18.69
14% off
new price: $15.89
/pk 50, $0.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- Hex Height 7/16 in
- Hex Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # N01330.050.0002
- Zoro # G1923525
- UPC # 190735975985
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 7/16 in |
Width Across Flats | 3/4 in |
Dia./Thread Size | 1/2"-20 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.043.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.8888)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Grade 2, Plain Finish (17903)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 35 PK (37982)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Zinc Plated, 31/64 in Ht, 400 PK (51NHH)
- ZORO SELECT Hex Nut, M6-0.75, Steel, Class 8, Zinc Yellow, 5 mm Ht, 100 PK (M01340.060.0075)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04180.087.0002)
- ZORO SELECT Thin Hex Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 100 PK (M51090.120.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 23/64 in Ht, 10 PK (U11391.062.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (32NJ188)
- ALLIED TITANIUM Hex Nut, 1/2"-20, Titanium, Grade 2 (0005906)
- Zoro Select Hex Nuts