Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK
Mfr # N01120.050.0002
Zoro # G0380488
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
- Hex Height 7/16 in
- Hex Width 3/4 in
Product Information
- Brand Zoro Select
- MFR # N01120.050.0002
- Zoro # G0380488
- UPC # 190735971932
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-20 |
Hex Height | 7/16 in |
Hex Width | 3/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 7/16 in |
Dia./Thread Size | 1/2"-20 |
Width Across Flats | 3/4 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 7/16 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 12 PK (63506)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51060.062.0150)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.075.7200)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (N01330.075.0002)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Black Oxide, 18 mm Ht, 10 PK (M01120.220.0150)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08110.025.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (M04122.120.0001)
- ZORO SELECT Hex Nut, M52-3.00, Steel, Class 8, Black Oxide, 42 mm Ht (M01120.520.0300)
- NEWPORT FASTENERS Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow Plated, 8 mm Ht, 100 PK (824707-PR-100)
- Zoro Select Hex Nuts