Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-13, Steel, Zinc Plated, 31/64 in Ht, 800 PK
Mfr # 50NHH
Zoro # G2442761
product price: $200.99
/pk 800, $0.25/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Hex Height 31/64 in
- Hex Width 7/8 in
Product Information
- Brand Zoro Select
- MFR # 50NHH
- Zoro # G2442761
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Description
Hex Nuts,1/2-13 HEx NUT HEAVY ZI,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04211.062.0150)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish (212EGNEO1)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0450)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0004)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK (U22285.087.0001)
- ZORO SELECT Hex Nut, M4-0.70, Brass, Not Graded, Plain, 3.20 mm Ht, 100 PK (HN4B00400-100P1)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04180.112.0002)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- Zoro Select Hex Nuts