Shop All Hex Nuts
Zoro Select
Hex Nut, 1/2"-10, Steel, Grade 2, Black Oxide, 31/64 in Ht, 40 PK
Mfr # HXNTG2R1210
Zoro # G8899387
original price:
$105.10
11% off
new price: $92.59
/pk 40, $2.31/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 31/64 in
- Hex Width 7/8 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # HXNTG2R1210
- Zoro # G8899387
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-10 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Nut Height | 31/64 in |
Width Across Flats | 7/8 in |
Dia./Thread Size | 1/2"-10 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Acme |
Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Rockwell Hardness | B85 |
Thread Pitch | 0.1 in |
Hex Type | Standard Hex |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Nut Style | ACME Nut |
Material Grade | Grade 2 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1/2 In.-10, Hex Width 7/8 in, Hex Height 31/64 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85, Thread Pitch 0.1 in, Thread Type Acme, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 32 mm Shaft Dia, 10 PK (DSH-32ST PA)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.050.0025)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 12, Black Oxide, 13 mm Ht, 50 PK (M04190.160.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0150)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 29/64 in Ht (U11352.075.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Brass, 100 PK (03764)
- Zoro Select Hex Nuts