Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK
Mfr # U55080.100.0001
Zoro # G3152694
product price: $11.79
/pk 5, $2.36/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 55/64 in
- Hex Width 1 15/32 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U55080.100.0001
- Zoro # G3152694
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 1/2 in |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-8 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1 in L, 50 PK (UST237592)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05038S-PWR)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 5 mm Length, 100 PK (M07000.025.0005)
- SENCO Drywall Screw, #6 x 1-5/8 in (06B162P)
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK (U55080.037.0001)
- ZORO SELECT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93010F)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Yellow, 11 mm Ht, 50 PK (M01320.140.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 110 PK (B04120.087.0001)
- ZORO SELECT Thin Hex Nut, M6-1.00, Steel, Class 4, Zinc Plated, 3.20 mm Ht, 100 PK (M11360.060.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 600 PK (L01301.120.0001)
- Zoro Select Hex Nuts