Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-5, Brass, Not Graded, Plain, 2-3/4 in Ht, 2 PK
Mfr # HXCNBSR15
Zoro # G7156956
product price: $88.35
/pk 2, $44.18/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 2 3/4 in
- Hex Width 1 3/8 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # HXCNBSR15
- Zoro # G7156956
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-5 |
Hex Height | 2 3/4 in |
Hex Width | 1 3/8 in |
Dia./Thread Size | 1"-5 |
Width Across Flats | 1 3/8 in |
Nut Height | 2 3/4 in |
Details
Item | Hex Nut |
Material | Brass |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Acme |
Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Thread Pitch | 0.2 in |
Rockwell Hardness | B78 Min. |
Hex Type | Standard Hex |
Fastener Thread Direction | Right Hand |
Nut Style | ACME Nut |
Basic Material | Brass |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1 In.-5, Hex Width 1 3/8 in, Hex Height 2 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B78 Min., Thread Pitch 0.2 in, Thread Type Acme, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Stainless Steel Plain Finish, 5 PK (M51420.220.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03259)
- MIDWEST FASTENER 3/16"-24 x 6 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60123)
- ZORO SELECT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U55080.025.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade 2H, Black Oxide, 3/8 in Ht, 300 PK (U22280.037.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04181.075.0002)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (B01100.075.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 1-1/64 in Ht, 5 PK (U11095.075.0001)
- MIDWEST FASTENER Heavy Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03707)
- Zoro Select Hex Nuts