Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-4, Steel, Grade 2, Black Oxide, 1 in Ht, 15 PK
Mfr # HXNTG2R14
Zoro # G6751744
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 1 in
- Hex Width 1 5/8 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # HXNTG2R14
- Zoro # G6751744
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-4 |
Hex Height | 1 in |
Hex Width | 1 5/8 in |
Width Across Flats | 1 5/8 in |
Nut Height | 1 in |
Dia./Thread Size | 1"-4 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 2 |
Finish | Black Oxide |
System of Measurement | Inch |
Thread Type | Acme |
Thread Direction | Right Hand |
Fastener Thread Type | ACME |
Thread Pitch | 0.25 in |
Rockwell Hardness | B85 |
Hex Type | Standard Hex |
Nut Style | ACME Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2, Material Steel, Thread Size 1 In.-4, Hex Width 1 5/8 in, Hex Height 1 in, System of Measurement Inch, Thread Direction Right Hand, Rockwell Hardness B85, Thread Pitch 0.25 in, Thread Type Acme, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (60317)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.050.0400)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.025.0075)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK (U11362.037.0001)
- ZORO SELECT Hex Nut, #4-40, Stainless Steel, Not Graded, Plain, 1000 PK (MS35649-244)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04180.062.0002)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 39/64 in Ht (U11391.112.0001)
- ZORO SELECT Hex Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U55080.056.0001)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11073.100.0001)
- BURNDY Hex Nut, 5/8"-11, Silicon Bronze (62CHENBOX)
- Zoro Select Hex Nuts