Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht
Mfr # 3HDY5
Zoro # G2708142
original price:
$5.75
9% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-3/8"-12
- Material Steel
- Finish Black Oxide
- Hex Height 1-11/64 in
- Hex Width 2 1/32 in
Product Information
- Brand Zoro Select
- MFR # 3HDY5
- Zoro # G2708142
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-3/8"-12 |
Hex Height | 1-11/64 in |
Hex Width | 2 1/32 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 2 1/16 in |
Nut Height | 1 11/64 in |
Dia./Thread Size | 1-3/8"-12 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1 3/8 In.-12, Hex Width 2 1/32 in, Hex Height 1 11/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C36, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN SCREW BOLT 3/8 in.X3 in., 15PK (372220)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 49/64 in Ht, 10 PK (U11090.056.0001)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR0141M)
- ZORO SELECT Hex Nut, #2-4.5, Steel, Zinc Plated, 1-23/32 in Ht, 5 PK (200NF)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-27/32 in Ht, 20 PK (4RVN9)
- ZORO SELECT Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11380.056.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 33/64 in Ht (U11072.087.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08110.075.0001)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 100 PK (06817)
- Zoro Select Hex Nuts